Coupler, Steel Body, Sleeve Lock, 1/4"-18 Thread Size
Mfr # VHC4-4FSL
Zoro # G616290335
product price: $33.69
/eaKey Features
Connection Type
NPTF
Thread Size
1/4"-18
Body Material
Steel
Overall Length
1 21/32 in
Temp. Range
-40 to 250 Deg F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VHC4-4FSL
Zoro #
G616290335
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-18
Overall Length
1 21/32 in
Max. Outside Dia.
1 3/16 in
Coupling Size
1/4 in
Details
Connection Type
NPTF
Item
Coupler
Body Material
Steel
Temp. Range
-40 to 250 Deg F
Coupling Locking Type
Sleeve
Seal Material
Nitrile
For Use With
Cleaning Equipment, Food and Chemical Processing, High Pressure Fluid Transfer, Industrial Hydraulic Lines, Mobile Equipment, Water and Coolant Lines
Includes Valve
No
Valve Type
Poppet
Finish/Coating
Zinc with Clear Trivalent Chromate
Hose Fitting Gender
Female
Includes Shut Off
Yes
Coupling Component
Socket
Description
Coupler, Socket, Steel, Coupling Size 1/4 in, Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.