Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Fitting, 1-1/4" I.D., M, Flange

  • Mfr # 14A77-24-20

  • Zoro # G9211953


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
0.511 in x 1-1/4 in
Fitting Connection Type
Flange x Crimp
Fitting Shape
Straight
For Hose I.D.
1 1/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14A77-24-20
Zoro #
G9211953
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
0.511 in x 1-1/4 in
Length (In.)
3.94
Hydraulic Fitting Thread Size
0.511"-27
Thread Size
0.511"-27
For Hose Dash Size
-20
Hose Fitting B Size
1 1/4 in
Hose Fitting A Size
511/1000 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
Flange x Crimp
Fitting Shape
Straight
For Hose I.D.
1 1/4 in
Fitting Material
Steel x Steel
Thread Angle (Deg.)
37
Finish
Zinc
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
787TC; 787ST; 797TC; 797ST
Standards
SAE
Material
Steel
Hydraulic Hose I.D.
1 1/4 in
Hydraulic Fitting Thread Type
Male Universal
Hose Fitting B Gender
Genderless
Fitting Movement
Swivel
Reusable
No
Max. Working Pressure @ 70 F
1,250 psi
Thread Type
Flange
Hose Fitting B Connection Type
Crimp
Hose Fitting A Gender
Male
Hose Fitting A Connection Type
Flange
Vacuum Rating
Not Rated

Description

Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1 1/4 in, Thread Size 0.511 In.-27, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 1,250 psi, Thread Type Flange, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 511/1000 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type Flange, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.