Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Fitting, 1" I.D., 1", M, NPTF

  • Mfr # 10177-16-16

  • Zoro # G9174223


product price: $48.89
/ea
Sold in multiples of 5 for $244.45

Key Features

Fitting Size
1 in x 1 in
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
1 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10177-16-16
Zoro #
G9174223
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1 in x 1 in
Length (In.)
4.04
Thread Size
1"-11-1/2
Hydraulic Fitting Thread Size
1"-11-1/2
For Hose Dash Size
-16
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
1 in
Fitting Material
Steel x Steel
Material
Steel
For Use With Hose Series
787TC; 787ST; 797TC; 797ST
Finish
Zinc
Hydraulic Hose I.D.
1 in
Thread Angle (Deg.)
24
Hydraulic Fitting Thread Type
Male NPT
Hydraulic Fitting Connection Type
Crimpable
Max. Working Pressure @ 70 F
6,500 psi
Hose Fitting A Gender
Male
Fitting Movement
Rigid
Thread Type
NPT
Hose Fitting B Gender
Genderless
Vacuum Rating
Not Rated
Hose Fitting B Connection Type
Crimp
Reusable
No
Hose Fitting A Connection Type
NPTF

Description

Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1 in, Thread Size 1 In.-11-1/2, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, 6,500 psi, Thread Type NPT, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.