Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Fitting, 1/2" I.D., 3/4", F, JIC

  • Mfr # 10677-8-8

  • Zoro # G9190369


product price: $33.89
/ea

Key Features

Fitting Size
3/4 in x 1/2 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10677-8-8
Zoro #
G9190369
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
3/4 in x 1/2 in
Hydraulic Fitting Thread Size
3/4"-16
Length (In.)
2.79
Thread Size
3/4"-16
For Hose Dash Size
-8
Hose Fitting B Size
1/2 in
Hose Fitting A Size
3/4 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Finish
Zinc
Material
Steel
Hydraulic Fitting Connection Type
Threaded
For Use With Hose Series
787TC; 787ST; 797TC; 797ST
Hydraulic Hose I.D.
1/2 in
Standards
JIC
Thread Angle (Deg.)
37
Hydraulic Fitting Thread Type
Female JIC
Thread Type
JIC
Hose Fitting A Connection Type
JIC
Fitting Movement
Rigid
Vacuum Rating
Not Rated
Max. Working Pressure @ 70 F
5,000 psi
Reusable
No
Hose Fitting A Gender
Female
Hose Fitting B Connection Type
Crimp
Hose Fitting B Gender
Genderless

Description

Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1/2 in, Thread Size 3/4 In.-16, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, 5,000 psi, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, JIC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.