Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Fitting, 1/2" I.D., 7/8", M, SAE

  • Mfr # 10543-10-8

  • Zoro # G9182614


product price: $16.69
/ea
Sold in multiples of 5 for $83.45

Key Features

Fitting Size
7/8 in x 1/2 in
Fitting Connection Type
SAE x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10543-10-8
Zoro #
G9182614
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
7/8 in x 1/2 in
Thread Size
7/8"-14
Length (In.)
2.35
Hydraulic Fitting Thread Size
7/8"-14
For Hose Dash Size
-8
Hose Fitting B Size
1/2 in
Hose Fitting A Size
7/8 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
SAE x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Hydraulic Hose I.D.
1/2 in
Standards
SAE
Thread Angle (Deg.)
37
Finish
Zinc
Hydraulic Fitting Thread Type
Male SAE
For Use With Hose Series
787TC; 787ST; 797TC; 797ST
Material
Steel
Hydraulic Fitting Connection Type
Threaded
Thread Type
SAE
Vacuum Rating
Not Rated
Fitting Movement
Rigid
Hose Fitting B Connection Type
Crimp
Reusable
No
Max. Working Pressure @ 70 F
5,000 psi
Hose Fitting A Gender
Male
Hose Fitting B Gender
Genderless
Hose Fitting A Connection Type
SAE

Description

Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1/2 in, Thread Size 7/8 In.-14, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, 5,000 psi, Thread Type SAE, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type SAE, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.