Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Fitting, 1/2" I.D., F, BSPP

  • Mfr # 19243-8-8

  • Zoro # G9212032


product price: $26.49
/ea
Sold in multiples of 25 for $662.25

Key Features

For Hose I.D.
1/2 in
Material
Steel
Thread Size
0.511"-27
Thread Type
BSPP
Fitting Connection Type
BSPP x Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19243-8-8
Zoro #
G9212032
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
0.511"-27
For Hose Dash Size
-8
Hydraulic Fitting Thread Size
0.511"-27
Length (In.)
2.72
Fitting Size
0.511 in x 1/2 in
Hose Fitting B Size
1/2 in
Hose Fitting A Size
511/1000 in

Details

Item
Hydraulic Crimp Fitting
For Hose I.D.
1/2 in
Material
Steel
Thread Type
BSPP
Fitting Connection Type
BSPP x Crimp
Standards
SAE
Fitting Shape
Straight
Thread Angle (Deg.)
45
For Use With Hose Series
787TC; 787ST; 797TC; 797ST
Finish
Zinc
Fitting Material
Steel x Steel
Hydraulic Fitting Thread Type
Female BSPP Swivel
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Hose I.D.
1/2 in
Hose Fitting A Gender
Female
Hose Fitting B Connection Type
Crimp
Hose Fitting A Connection Type
BSPP
Max. Working Pressure @ 70 F
6,250 psi
Reusable
No
Vacuum Rating
Not Rated
Hose Fitting B Gender
Genderless
Fitting Movement
Swivel

Description

The PARKER - 6334622 belongs to the group of "Push On Hose Fittings", a classification of commercial or industrial mechanical equipment parts. These fittings are intended for use with hoses. The use of clamps or ferrules depends on the specific type of hose and machinery. The piece assists in creating connections within hose systems, which depending on the application and setup, may contribute to operation effectiveness.

Key Features:

  • Push-On Fitting: This specification simplifies the installation process, alleviating the need for intricate tools or procedures.
  • Versatility: Owing to their universal application, these fittings are adaptable with an array of hose types and sizes, thus expanding the scope of equipment they can effectively support.
  • Industrial-grade composition: Primarily intended for commercial applications, these fittings are crafted to resist harsh working surroundings.
  • Compact Design: The compact stature of these fittings facilitates effortless assimilation into diverse hose systems without occupying undue space.
  • High-performance Design: The robust structure is intended to support durable connections. System performance is contingent on the complete system setup and regular maintenance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.