Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Fitting, 1/2" I.D., F, Metric

  • Mfr # 1C343-15-8

  • Zoro # G9195129


product price: $28.85
/ea
Sold in multiples of 25 for $721.25

Key Features

For Hose I.D.
1/2 in
Material
Steel
Thread Size
M22-1.5
Thread Type
Metric
Fitting Connection Type
Metric x Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C343-15-8
Zoro #
G9195129
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M22-1.5
Length (In.)
2.42
Hydraulic Fitting Thread Size
M22-1.5
For Hose Dash Size
-8
Hose Fitting B Size
1/2 in
Fitting Size
M22-1.5 x 1/2 in
Hose Fitting A Size
M22-1.5

Details

Item
Hydraulic Crimp Fitting
For Hose I.D.
1/2 in
Material
Steel
Thread Type
Metric
Fitting Connection Type
Metric x Crimp
Standards
JIC
Fitting Shape
Straight
Hydraulic Fitting Connection Type
Crimpable
Finish
Zinc
For Use With Hose Series
787TC; 787ST; 797TC; 797ST
Hydraulic Fitting Thread Type
Female Metric Swivel
Hydraulic Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Thread Angle (Deg.)
45
Fitting Movement
Swivel
Max. Working Pressure @ 70 F
2,500 psi
Reusable
No
Hose Fitting B Connection Type
Crimp
Hose Fitting A Gender
Female
Vacuum Rating
Not Rated
Hose Fitting A Connection Type
Metric
Hose Fitting B Gender
Genderless

Description

Product category: Push On Hose Fittings The PARKER - 1C343-15-8 is a Push On Hose Fitting, typically used in a variety of hydraulic and pneumatic systems. These fittings are essential for connecting tubing or hoses with other components of a system, like valves, cylinders, and actuators. The product is from PARKER, a trustworthy brand in the hose fitting industry.

Key Features:

  • This Push On Hose Fitting is meant for use in both hydraulic and pneumatic systems.
  • It is a product of PARKER, an industry leader in manufacturing hose fittings.
  • The model number 1C343-15-8 enables easy identification for reorder or replace needs.
  • Its application is general, making it suitable for a wide range of hydraulic and pneumatic systems.
  • While it doesn't suggest specific tasks or applications, it supports a variety of industrial needs requiring hose connections.
  • This product maintains a fact-based reputation as it comes without any specified quality implications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.