Zoro Homepage

Crimp Fitting, 1/4" I.D., 1/2", M, NPTF

  • Mfr # 10143-8-4

  • Zoro # G9175955


product price: $8.89
/ea
Sold in multiples of 5 for $44.45

Key Features

Fitting Size
1/2 in x 1/4 in
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10143-8-4
Zoro #
G9175955
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/2 in x 1/4 in
Length (In.)
2.13
Thread Size
1/2"-14
Hydraulic Fitting Thread Size
1/2"-14
For Hose Dash Size
-4
Hose Fitting B Size
1/4 in
Hose Fitting A Size
1/2 in

Description

Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1/4 in, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, 10,000 psi, Thread Type NPT, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.