Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Fitting, 1/4" I.D., 1/4", F, BSPP

  • Mfr # 1FU43-4-4

  • Zoro # G9180919


product price: $14.39
/ea
Sold in multiples of 25 for $359.75

Key Features

Fitting Size
1/4 in x 1/4 in
Fitting Connection Type
BSPP x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1FU43-4-4
Zoro #
G9180919
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/4 in x 1/4 in
Length (In.)
1.9
Thread Size
1/4"-19
Hydraulic Fitting Thread Size
1/4"-19
For Hose Dash Size
-4
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
BSPP x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
Thread Angle (Deg.)
30
Finish
Zinc
Hydraulic Fitting Connection Type
Crimpable
Material
Steel
For Use With Hose Series
787TC; 787ST; 797TC; 797ST
Hydraulic Hose I.D.
1/4 in
Hydraulic Fitting Thread Type
Female BSPP
Max. Working Pressure @ 70 F
5,000 psi
Reusable
No
Fitting Movement
Swivel
Hose Fitting B Connection Type
Crimp
Hose Fitting A Gender
Female
Hose Fitting A Connection Type
BSPP
Vacuum Rating
Not Rated
Hose Fitting B Gender
Genderless
Thread Type
BSPP

Description

Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1/4 in, Thread Size 1/4 In.-19, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 5,000 psi, Thread Type BSPP, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type BSPP, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.