Zoro Homepage

Crimp Fitting, 1/4" I.D., 9/16", M, SAE

  • Mfr # 10543-6-4

  • Zoro # G9181494


product price: $10.89
/ea
Sold in multiples of 5 for $54.45

Key Features

Fitting Size
9/16 in x 1/4 in
Fitting Connection Type
SAE x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10543-6-4
Zoro #
G9181494
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
9/16 in x 1/4 in
Thread Size
9/16"-18
Length (In.)
1.64
Hydraulic Fitting Thread Size
9/16"-18
For Hose Dash Size
-4
Hose Fitting A Size
9/16 in
Hose Fitting B Size
1/4 in

Description

Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1/4 in, Thread Size 9/16 In.-18, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, 5,000 psi, Thread Type SAE, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type SAE, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.