Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Fitting, 3/4" I.D., M, Flange

  • Mfr # 16A77-12-12

  • Zoro # G9212699


product price: $72.99
/ea
Sold in multiples of 5 for $364.95

Key Features

For Hose I.D.
3/4 in
Material
Steel
Thread Size
0.511"-27
Thread Type
Flange
Fitting Connection Type
Flange x Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16A77-12-12
Zoro #
G9212699
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
0.511"-27
Hydraulic Fitting Thread Size
0.511"-27
For Hose Dash Size
-12
Length (In.)
4.49
Hose Fitting B Size
3/4 in
Fitting Size
0.511 in x 3/4 in
Hose Fitting A Size
511/1000 in

Details

Item
Hydraulic Crimp Fitting
For Hose I.D.
3/4 in
Material
Steel
Thread Type
Flange
Fitting Connection Type
Flange x Crimp
Standards
SAE
Fitting Shape
Straight
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Hose I.D.
3/4 in
Fitting Material
Steel x Steel
Thread Angle (Deg.)
37
Finish
Zinc
For Use With Hose Series
787TC; 787ST; 797TC; 797ST
Hydraulic Fitting Thread Type
Male Universal
Vacuum Rating
Not Rated
Hose Fitting B Connection Type
Crimp
Hose Fitting B Gender
Genderless
Max. Working Pressure @ 70 F
6,000 psi
Hose Fitting A Connection Type
Flange
Fitting Movement
Swivel
Hose Fitting A Gender
Male
Reusable
No

Description

Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 3/4 in, Thread Size 0.511 In.-27, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type Flange, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 511/1000 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Flange, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.