Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Fitting, 3/4" I.D., M, Metric

  • Mfr # 1D043-18-12

  • Zoro # G9177461


product price: $59.59
/ea
Sold in multiples of 10 for $595.90

Key Features

Fitting Size
M26-1.5 x 3/4 in
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1D043-18-12
Zoro #
G9177461
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
M26-1.5 x 3/4 in
Length (In.)
2.68
Hydraulic Fitting Thread Size
M26-1.5
Thread Size
M26-1.5
For Hose Dash Size
-12
Hose Fitting B Size
3/4 in
Hose Fitting A Size
M26-1.5

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
Standards
SAE
Material
Steel
Thread Angle (Deg.)
24
Hydraulic Hose I.D.
3/4 in
For Use With Hose Series
787TC; 787ST; 797TC; 797ST
Finish
Zinc
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Fitting Thread Type
Male Metric
Max. Working Pressure @ 70 F
2,250 psi
Hose Fitting B Connection Type
Crimp
Hose Fitting B Gender
Genderless
Hose Fitting A Gender
Male
Thread Type
Metric
Reusable
No
Fitting Movement
Swivel
Hose Fitting A Connection Type
Metric
Vacuum Rating
Not Rated

Description

Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 3/4 in, Thread Size M26-1.5, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 2,250 psi, Thread Type Metric, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size M26-1.5, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.