Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Fitting, 3/8" I.D., F, Metric

  • Mfr # 1C343-10-6

  • Zoro # G9206030


product price: $28.65
/ea

Key Features

For Hose I.D.
3/8 in
Material
Steel
Thread Size
M16-1.5
Thread Type
Metric
Fitting Connection Type
Metric x Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C343-10-6
Zoro #
G9206030
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16-1.5
Length (In.)
2.06
Hydraulic Fitting Thread Size
M16-1.5
For Hose Dash Size
-6
Hose Fitting B Size
3/8 in
Fitting Size
M16-1.5 x 3/8 in
Hose Fitting A Size
M16-1.5

Details

Item
Hydraulic Crimp Fitting
For Hose I.D.
3/8 in
Material
Steel
Thread Type
Metric
Fitting Connection Type
Metric x Crimp
Standards
JIC
Fitting Shape
Straight
Finish
Zinc
Thread Angle (Deg.)
45
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Hose I.D.
3/8 in
For Use With Hose Series
787TC; 787ST; 797TC; 797ST
Fitting Material
Steel x Steel
Hydraulic Fitting Thread Type
Female Metric Swivel
Hose Fitting B Gender
Genderless
Hose Fitting A Gender
Female
Reusable
No
Hose Fitting B Connection Type
Crimp
Max. Working Pressure @ 70 F
3,500 psi
Fitting Movement
Swivel
Hose Fitting A Connection Type
Metric
Vacuum Rating
Not Rated

Description

Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 3/8 in, Thread Size M16-1.5, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 3,500 psi, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M16-1.5, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.