Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Fitting, 45 deg., 5/8" ID, 3/8", F

  • Mfr # 12843-8-8

  • Zoro # G9182255


product price: $25.39
/ea
Sold in multiples of 5 for $126.95

Key Features

Fitting Size
3/8 in x 5/8 in
Fitting Connection Type
Inverted Flare x Crimp
Fitting Shape
45 Degrees Elbow
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12843-8-8
Zoro #
G9182255
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/8 in x 5/8 in
Length (In.)
2.89
Hydraulic Fitting Thread Size
3/8"-18
Thread Size
3/8"-18
For Hose Dash Size
-8
Hose Fitting B Size
5/8 in
Hose Fitting A Size
3/8 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
Inverted Flare x Crimp
Fitting Shape
45 Degrees Elbow
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
Hydraulic Fitting Thread Type
Male Universal
For Use With Hose Series
787TC; 787ST; 797TC; 797ST
Finish
Zinc
Hydraulic Hose I.D.
5/8 in
Hydraulic Fitting Connection Type
Crimpable
Thread Angle (Deg.)
24
Material
Steel
Max. Working Pressure @ 70 F
2,000 psi
Hose Fitting B Gender
Genderless
Reusable
No
Thread Type
Inverted Flare
Vacuum Rating
Not Rated
Hose Fitting B Connection Type
Crimp
Hose Fitting A Connection Type
Inverted Flare
Hose Fitting A Gender
Female
Fitting Movement
Swivel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 5/8 in, Thread Size 3/8 In.-18, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 2,000 psi, Thread Type Inverted Flare, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Inverted Flare, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.