Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Fitting, 45 deg., 5/8" ID, 5/8", M

  • Mfr # 12843-6-6

  • Zoro # G9180173


product price: $20.79
/ea
Sold in multiples of 5 for $103.95

Key Features

Fitting Size
5/8 in x 5/8 in
Fitting Connection Type
Inverted Flare x Crimp
Fitting Shape
45 Degrees Elbow
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12843-6-6
Zoro #
G9180173
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
5/8 in x 5/8 in
Length (In.)
2.51
Thread Size
5/8"-18
Hydraulic Fitting Thread Size
5/8"-18
For Hose Dash Size
-10
Hose Fitting B Size
5/8 in
Hose Fitting A Size
5/8 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
Inverted Flare x Crimp
Fitting Shape
45 Degrees Elbow
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
For Use With Hose Series
787TC; 787ST; 797TC; 797ST
Finish
Zinc
Thread Angle (Deg.)
24
Hydraulic Fitting Thread Type
Male Universal
Hydraulic Hose I.D.
5/8 in
Hydraulic Fitting Connection Type
Crimpable
Material
Steel
Reusable
No
Vacuum Rating
Not Rated
Hose Fitting B Gender
Genderless
Hose Fitting A Connection Type
Inverted Flare
Thread Type
Inverted Flare
Hose Fitting A Gender
Male
Max. Working Pressure @ 70 F
2,259 psi
Hose Fitting B Connection Type
Crimp
Fitting Movement
Swivel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 5/8 in, Thread Size 5/8 In.-18, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 2,259 psi, Thread Type Inverted Flare, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Inverted Flare, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.