Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Fitting, 5/8" I.D., F, ORS

  • Mfr # 1JS43-12-10

  • Zoro # G102751449


product price: $38.19
/ea

Key Features

Fitting Size
1-3/16 in x 5/8 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
Straight
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JS43-12-10
Zoro #
G102751449
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1-3/16 in x 5/8 in
Thread Size
1-3/16"-12
Hydraulic Fitting Thread Size
1-3/16"-12
Hose Dash Size
10
Hose Fitting B Size
5/8 in
For Hose Dash Size
-10
Length (In.)
3.19
Hose Fitting A Size
1 3/16 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
ORS x Crimp
Fitting Shape
Straight
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
Hydraulic Fitting Thread Type
Female ORS
Standards
SAE 100R2
Hose Fitting B Gender
Genderless
Hydraulic Fitting Connection Type
Crimpable
Finish
Zinc
Max. Working Pressure @ 70 F
6,000 psi
For Use With Hose Series
301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
Vacuum Rating
Not Rated
Fitting Movement
Swivel
Hydraulic Hose I.D.
5/8 in
Reusable
No
Hose Fitting A Connection Type
ORS
Hose Fitting B Connection Type
Crimp
Hose Fitting A Gender
Female
Thread Type
ORS
Material
Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 5/8 in, Thread Size 1-3/16 In.-12, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 3/16 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type ORS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.