Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Fitting, 5/8" I.D., M, ORS

  • Mfr # 1J043-10-10

  • Zoro # G9195232


product price: $36.25
/ea
Sold in multiples of 5 for $181.25

Key Features

Fitting Size
0.511 in x 5/8 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
Straight
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1J043-10-10
Zoro #
G9195232
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
0.511 in x 5/8 in
Thread Size
0.511"-27
Hydraulic Fitting Thread Size
0.511"-27
Length (In.)
2.73
For Hose Dash Size
-10
Hose Fitting B Size
5/8 in
Hose Fitting A Size
511/1000 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
ORS x Crimp
Fitting Shape
Straight
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
Hydraulic Fitting Thread Type
Male Seal Lock
Finish
Zinc
For Use With Hose Series
787TC; 787ST; 797TC; 797ST
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Hose I.D.
5/8 in
Material
Steel
Hose Fitting A Gender
Male
Fitting Movement
Swivel
Hose Fitting B Connection Type
Crimp
Reusable
No
Max. Working Pressure @ 70 F
6,000 psi
Hose Fitting A Connection Type
ORS
Vacuum Rating
Not Rated
Hose Fitting B Gender
Genderless
Thread Type
ORS

Description

Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 5/8 in, Thread Size 0.511 In.-27, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type ORS, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 511/1000 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.