Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Fitting, 90 deg., 1-5/8", F, JIC

  • Mfr # 13977-20-20

  • Zoro # G9178152


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
1-5/8 in x 1-1/4 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1 1/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13977-20-20
Zoro #
G9178152
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1-5/8 in x 1-1/4 in
Thread Size
1-5/8"-12
Length (In.)
5.81
Hydraulic Fitting Thread Size
1-5/8"-12
For Hose Dash Size
-20
Hose Fitting B Size
1 1/4 in
Hose Fitting A Size
1 5/8 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1 1/4 in
Fitting Material
Steel x Steel
Hydraulic Fitting Connection Type
Crimpable
Material
Steel
Thread Angle (Deg.)
37
Finish
Zinc
Hydraulic Fitting Thread Type
Male Universal
Hydraulic Hose I.D.
1 1/4 in
Standards
JIC
For Use With Hose Series
787TC; 787ST; 797TC; 797ST
Fitting Movement
Swivel
Hose Fitting A Connection Type
JIC
Vacuum Rating
Not Rated
Thread Type
JIC
Hose Fitting B Gender
Genderless
Reusable
No
Max. Working Pressure @ 70 F
3,000 psi
Hose Fitting B Connection Type
Crimp
Hose Fitting A Gender
Female

Description

Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1 1/4 in, Thread Size 1-5/8 In.-12, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 3,000 psi, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 5/8 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, JIC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.