Zoro Homepage

Crimp Fitting, 90 deg., 1/2" ID, 3/4", FJIC

  • Mfr # 14143-8-8

  • Zoro # G702751559


product price: $33.55
/ea
Sold in multiples of 5 for $167.75

Key Features

Fitting Size
3/4 in x 1/2 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
90 Degrees Long Elbow
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14143-8-8
Zoro #
G702751559
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/4 in x 1/2 in
Length (In.)
2.62
Thread Size
3/4"-16
For Hose Dash Size
-8
Hose Fitting B Size
1/2 in
Hose Fitting A Size
3/4 in
Hydraulic Fitting Thread Size
3/4"-16

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
90 Degrees Long Elbow
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Standards
JIC
Reusable
No
Finish
Zinc
For Use With Hose Series
787TC; 787ST; 797TC; 797ST
Vacuum Rating
Not Rated
Fitting Movement
Swivel
Material
Steel
Thread Angle (Deg.)
37
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Fitting Thread Type
Male Universal
Hose Fitting B Connection Type
Crimp
Hydraulic Hose I.D.
1/2 in
Hose Fitting A Connection Type
JIC
Hose Fitting A Gender
Female
Thread Type
JIC
Hose Fitting B Gender
Genderless
Max. Working Pressure @ 70 F
5,000 psi

Description

Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1/2 in, Thread Size 3/4 In.-16, Fitting Shape 90 Degrees Long Elbow, Swivel, Vacuum Rating Not Rated, 5,000 psi, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, JIC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.