Zoro Homepage

Crimp Fitting, 90 deg., 3/8" ID, 3/4", FJIC

  • Mfr # 14143-8-6

  • Zoro # G9173532


product price: $30.19
/ea
Sold in multiples of 5 for $150.95

Key Features

Fitting Size
3/4 in x 3/8 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
90 Degrees Long Elbow
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14143-8-6
Zoro #
G9173532
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
3/4 in x 3/8 in
Thread Size
3/4"-16
Hydraulic Fitting Thread Size
3/4"-16
Length (In.)
2.56
For Hose Dash Size
-6
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/4 in

Description

Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 3/8 in, Thread Size 3/4 In.-16, Fitting Shape 90 Degrees Long Elbow, Swivel, Vacuum Rating Not Rated, 5,000 psi, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, JIC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.