Zoro Homepage

Crimp Fitting, 90 deg., 5/8" ID, 7/8", FJIC

  • Mfr # 14143-10-10

  • Zoro # G9175720


product price: $56.15
/ea
Sold in multiples of 2 for $112.30

Key Features

For Hose I.D.
5/8 in
Material
Steel
Thread Size
7/8"-14
Thread Type
JIC
Fitting Connection Type
JIC x Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14143-10-10
Zoro #
G9175720
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
7/8"-14
Hydraulic Fitting Thread Size
7/8"-14
Length (In.)
3.16
For Hose Dash Size
-10
Fitting Size
7/8 in x 5/8 in
Hose Fitting B Size
5/8 in
Hose Fitting A Size
7/8 in

Description

Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 5/8 in, Thread Size 7/8 In.-14, Fitting Shape 90 Degrees Long Elbow, Swivel, Vacuum Rating Not Rated, 5,000 psi, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, JIC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.