Zoro Homepage

Crimp Fitting, 90deg, 3/4" ID, 1-1/16", FJIC

  • Mfr # 14143-12-12

  • Zoro # G9194690


product price: $49.69
/ea
Sold in multiples of 2 for $99.38

Key Features

Fitting Size
1-1/16 in x 3/4 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
90 Degrees Long Elbow
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14143-12-12
Zoro #
G9194690
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1-1/16 in x 3/4 in
Thread Size
1-1/16"-12
Length (In.)
3.49
Hydraulic Fitting Thread Size
1-1/16"-12
For Hose Dash Size
-12
Hose Fitting A Size
1 1/16 in
Hose Fitting B Size
3/4 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
90 Degrees Long Elbow
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
Standards
JIC
Hydraulic Hose I.D.
3/4 in
Hydraulic Fitting Thread Type
Male Universal
Material
Steel
For Use With Hose Series
787TC; 787ST; 797TC; 797ST
Finish
Zinc
Hydraulic Fitting Connection Type
Crimpable
Thread Angle (Deg.)
37
Hose Fitting B Connection Type
Crimp
Vacuum Rating
Not Rated
Hose Fitting A Connection Type
JIC
Thread Type
JIC
Hose Fitting A Gender
Female
Max. Working Pressure @ 70 F
5,000 psi
Hose Fitting B Gender
Genderless
Reusable
No
Fitting Movement
Swivel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 3/4 in, Thread Size 1-1/16 In.-12, Fitting Shape 90 Degrees Long Elbow, Swivel, Vacuum Rating Not Rated, 5,000 psi, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/16 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, JIC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.