Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimping Die, Black

  • Mfr # 80C-V16

  • Zoro # G015988284


product price: $998.99
/ea
Free Shipping & Returns

Key Features

Hydraulic Hose Type Compatibility
Multiple Braids; Spiral Hose
Maximum Crimping Force
30 ton
Compatible with Brand
Parker
Connector Color Code
Black
Maximum Hose Crimping Capacity
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80C-V16
Zoro #
G015988284
UPC #
-
Country of Origin
United States

Details

Item
Crimping Die
Hydraulic Hose Type Compatibility
Multiple Braids; Spiral Hose
Maximum Crimping Force
30 ton
Compatible with Brand
Parker
Connector Color Code
Black
Maximum Hose Crimping Capacity
1 1/4 in
Tool Series
81 Series
Minimum Hose Crimping Capacity
1 in

Description

SRS PARKRIMP DIE 81-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.