Crimping Die, Blue
Mfr # 80C-Y08
Zoro # G715946850
product price: $571.99
/ea
Free Shipping & Returns
Key Features
Compatible with Brand
Parker
Hydraulic Hose Type Compatibility
Multiple Braid
Maximum Crimping Force
30 ton
Maximum Hose Crimping Capacity
7/8 in
Tool Series
25 Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80C-Y08
Zoro #
G715946850
UPC #
-
Country of Origin
United States
Details
Item
Crimping Die
Compatible with Brand
Parker
Hydraulic Hose Type Compatibility
Multiple Braid
Maximum Crimping Force
30 ton
Maximum Hose Crimping Capacity
7/8 in
Tool Series
25 Series
Connector Color Code
Blue
Minimum Hose Crimping Capacity
1/2 in
Description
DIE-BLUE, 25-8 SRS PARKRIMP DIE 1/2 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.