Crimping Die, Green
Mfr # 80C-V12
Zoro # G315988311
product price: $998.99
/ea
Free Shipping & Returns
Key Features
Hydraulic Hose Type Compatibility
Multiple Braids; Spiral Hose
Tool Series
81 Series
Connector Color Code
Green
Maximum Hose Crimping Capacity
1 1/8 in
Compatible with Brand
Parker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80C-V12
Zoro #
G315988311
UPC #
-
Country of Origin
United States
Details
Item
Crimping Die
Hydraulic Hose Type Compatibility
Multiple Braids; Spiral Hose
Tool Series
81 Series
Connector Color Code
Green
Maximum Hose Crimping Capacity
1 1/8 in
Compatible with Brand
Parker
Maximum Crimping Force
30 ton
Minimum Hose Crimping Capacity
3/4 in
Description
SRS PARKRIMP DIE 81-12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.