Crimping Die, Purple
Mfr # 80C-A05
Zoro # G015946970
product price: $509.99
/ea
Free Shipping & Returns
Key Features
Maximum Hose Crimping Capacity
15/16 in
Hydraulic Hose Type Compatibility
1 Wire Braid
Connector Color Code
Purple
Tool Series
43 Series
Compatible with Brand
Parker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80C-A05
Zoro #
G015946970
UPC #
-
Country of Origin
United States
Details
Item
Crimping Die
Maximum Hose Crimping Capacity
15/16 in
Hydraulic Hose Type Compatibility
1 Wire Braid
Connector Color Code
Purple
Tool Series
43 Series
Compatible with Brand
Parker
Maximum Crimping Force
30 ton
Minimum Hose Crimping Capacity
5/16 in
Description
DIE-PURPLE, 43-5 SRS PARKRIMP DIE 5/16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.