Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimping Die, Silver

  • Mfr # 80C-H1170

  • Zoro # G715946935


product price: $1,116.99
/ea
Free Shipping & Returns

Key Features

Maximum Hose Crimping Capacity
1 5/8 in
Tool Series
HY Series
Hydraulic Hose Type Compatibility
1 Wire Braid
Compatible with Brand
Parker
Maximum Crimping Force
30 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80C-H1170
Zoro #
G715946935
UPC #
-
Country of Origin
United States

Details

Item
Crimping Die
Maximum Hose Crimping Capacity
1 5/8 in
Tool Series
HY Series
Hydraulic Hose Type Compatibility
1 Wire Braid
Compatible with Brand
Parker
Maximum Crimping Force
30 ton
Connector Color Code
Silver
Minimum Hose Crimping Capacity
5/8 in

Description

Crimping Die, Product Type Hose Crimping Die, Maximum Hose Crimping Capacity 1 5/8 in, Minimum Hose Crimping Capacity 5/8 in, Hydraulic Hose Type Compatibility 1 Wire Braid, Connector Color Code Silver, Compatible Manufacturer Model Number 80C-061, 80C-181, Compatible Grainger Part Number 21A868, Compatible with Brand Parker, Includes Not Applicable, Maximum Crimping Force 30 ton, Tool Series HY Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.