Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimping Die, Silver

  • Mfr # 80C-H595

  • Zoro # G515946913


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Compatible with Brand
Parker
Hydraulic Hose Type Compatibility
1 Wire Braid
Maximum Crimping Force
30 ton
Tool Series
HY Series
Maximum Hose Crimping Capacity
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80C-H595
Zoro #
G515946913
UPC #
-
Country of Origin
United States

Details

Item
Crimping Die
Compatible with Brand
Parker
Hydraulic Hose Type Compatibility
1 Wire Braid
Maximum Crimping Force
30 ton
Tool Series
HY Series
Maximum Hose Crimping Capacity
1 7/16 in
Connector Color Code
Silver
Minimum Hose Crimping Capacity
1/4 in

Description

Crimping Die, Product Type Hose Crimping Die, Maximum Hose Crimping Capacity 1 7/16 in, Minimum Hose Crimping Capacity 1/4 in, Hydraulic Hose Type Compatibility 1 Wire Braid, Connector Color Code Silver, Compatible Manufacturer Model Number 80C-061, 80C-181, Compatible Grainger Part Number 21A868, Compatible with Brand Parker, Includes Not Applicable, Maximum Crimping Force 30 ton, Tool Series HY Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.