Crimping Die, Silver
Mfr # 80C-H735
Zoro # G815946828
product price: $683.99
/ea
Free Shipping & Returns
Key Features
Hydraulic Hose Type Compatibility
1 Wire Braid
Maximum Hose Crimping Capacity
1 1/2 in
Maximum Crimping Force
30 ton
Tool Series
HY Series
Compatible with Brand
Parker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80C-H735
Zoro #
G815946828
UPC #
-
Country of Origin
United States
Details
Item
Crimping Die
Hydraulic Hose Type Compatibility
1 Wire Braid
Maximum Hose Crimping Capacity
1 1/2 in
Maximum Crimping Force
30 ton
Tool Series
HY Series
Compatible with Brand
Parker
Minimum Hose Crimping Capacity
1/2 in
Connector Color Code
Silver
Description
Crimping Die, Product Type Hose Crimping Die, Maximum Hose Crimping Capacity 1 1/2 in, Minimum Hose Crimping Capacity 1/2 in, Hydraulic Hose Type Compatibility 1 Wire Braid, Connector Color Code Silver, Compatible Manufacturer Model Number 80C-061, 80C-181, Compatible Grainger Part Number 21A868, Compatible with Brand Parker, Includes Not Applicable, Maximum Crimping Force 30 ton, Tool Series HY Series
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.