Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimping Die, Silver

  • Mfr # PB237L-S81-32

  • Zoro # G915946759


product price: $4,266.99
/ea
Free Shipping & Returns

Key Features

Maximum Hose Crimping Capacity
165 mm
Maximum Crimping Force
340 ton
Tool Series
81 Series
Compatible with Brand
Parker
Connector Color Code
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB237L-S81-32
Zoro #
G915946759
UPC #
-
Country of Origin
United States

Details

Item
Crimping Die
Maximum Hose Crimping Capacity
165 mm
Maximum Crimping Force
340 ton
Tool Series
81 Series
Compatible with Brand
Parker
Connector Color Code
Silver
Hydraulic Hose Type Compatibility
2 wire Braid; 4/6 Spiral Hose
Minimum Hose Crimping Capacity
2 in

Description

Crimping Die, Product Type Hose Crimping Die, Maximum Hose Crimping Capacity 165 mm, Minimum Hose Crimping Capacity 2 in, Hydraulic Hose Type Compatibility 2 wire Braid; 4/6 Spiral Hose, Connector Color Code Silver, Compatible Manufacturer Model Number TH8-380, Compatible with Brand Parker, Features Greaseless Die Design, Includes Not Applicable, Maximum Crimping Force 340 ton, Tool Series 81 Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.