Shop PARKER
See all product information
Create Account
Crimping Die, Yellow
- Mfr # 80C-E06
- Zoro # G110066344
product price:Â
$
617.99
/ea
Free Shipping & Returns
Key Features
Compatible with Brand
Parker
Tool Series
26 Series
Minimum Hose Crimping Capacity
3/8 in
Connector Color Code
Yellow
Hydraulic Hose Type Compatibility
1 Wire Braid; 2 Wire Braid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80C-E06
- Zoro #
- G110066344
- UPC #
- -
- Country of Origin
- United States
Details
- Compatible with Brand
- Parker
- Tool Series
- 26 Series
- Minimum Hose Crimping Capacity
- 3/8 in
- Connector Color Code
- Yellow
- Item
- Crimping Die
- Hydraulic Hose Type Compatibility
- 1 Wire Braid; 2 Wire Braid
- Maximum Hose Crimping Capacity
- 13/16 in
- Maximum Crimping Force
- 30 ton
Description
DIE-YELLOW, 26-6 SRS PARKRIMP DIE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.