Crimping Die, Yellow
Mfr # 80C-Y06
Zoro # G615946912
product price: $509.99
/ea
Free Shipping & Returns
Key Features
Connector Color Code
Yellow
Maximum Hose Crimping Capacity
7/8 in
Maximum Crimping Force
30 ton
Tool Series
25 Series
Compatible with Brand
Parker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80C-Y06
Zoro #
G615946912
UPC #
-
Country of Origin
United States
Details
Item
Crimping Die
Connector Color Code
Yellow
Maximum Hose Crimping Capacity
7/8 in
Maximum Crimping Force
30 ton
Tool Series
25 Series
Compatible with Brand
Parker
Hydraulic Hose Type Compatibility
Multiple Braid
Minimum Hose Crimping Capacity
3/8 in
Description
DIE-YELLOW, 25-6 SRS PARKRIMP DIE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.