Crimping Tool Die, 5/8 In
Mfr # 80C-A10
Zoro # G3965775
product price: $416.99
/ea
Free Shipping & Returns
Key Features
Use With Tool Type - Crimper
Power
Primary Application - Crimping
Hydraulic Hose Crimping
For Use With - Crimping Tool
82C-061L, Mfr. No. 80C-061
Connector Color Code - Crimper
Orange
Color Code
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80C-A10
Zoro #
G3965775
UPC #
-
Country of Origin
United States
Dimensions
Number of Crimping Sizes
10
Details
Use With Tool Type - Crimper
Power
Primary Application - Crimping
Hydraulic Hose Crimping
Item
Hydraulic Hose Crimping Die
For Use With - Crimping Tool
82C-061L, Mfr. No. 80C-061
Connector Color Code - Crimper
Orange
Color Code
Orange
For Use With
80C-061, 82C-061L
Application
Hose Crimping
Hydraulic Hose Capacity - Crimper
5/8 in
Features
Color-Coded Dies
Connector Color Code
Orange
Maximum Hose Crimping Capacity
5/8 in
Compatible Manufacturer Model Number
80C-061, 82C-061L
Product Type
Hose Crimper Dies
Tool Series
43
Compatible with Brand
Parker
Description
This Parker 80C-A10 Crimping Tool Die is the perfect tool for crimping hydraulic hoses. The 5/8 in. crimper is compatible with a power drill and can be used to make hose connections that are strong and durable. It also has an orange color code, which means it is ideal for use with hydraulic hoses. With a maximum hose capacity of 5/8 in., this die ensures you get the job done right every time. The Parker Hydraulic Hose Crimping Die will give you the results you want when it comes to hose connections.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.