Cross Brass Cross, 1/4 in Female NPT X 1/4 in Female NPTF

  • Mfr # 1/4 KMMOO-B

  • Zoro # G200690244


product price:  $32.65
/ea

Key Features

Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Color
Brown
Overall Length
1 3/4 in
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1/4 KMMOO-B
Zoro #
G200690244
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Hex Size
3/4 in
Fitting Side D Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side C Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Item
Cross
Color
Brown
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Material Grade
CA377
Application
Hydraulic Fluid
Fitting Side D Type
NPTF
Includes Seal
No
Fitting Side B Type
NPTF
Fitting Side C Gender
Female
Maximum Operating Pressure
3,200 psi
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Fitting Side D Gender
Female
Fitting Side C Type
NPTF

Description

Cross, Brass, 1/4 in Pipe Size, 3200 PSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.