Zoro Homepage

CROSS WELD TUBE FITTING 3/4IN OTHER PIPE FITTING

  • Mfr # 12 KW-SS

  • Zoro # G011221118


product price: $42.39
/ea

Key Features

Connection Type
Socket Weld x Socket Weld x Socket Weld x Socket Weld
Connection Size
3/4 in x 3/4 in x 3/4 in x 3/4 in
Body Material
Stainless Steel
Body Type
Cross
Max. Pressure
6000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12 KW-SS
Zoro #
G011221118
UPC #
-
Country of Origin
Unknown

Dimensions

Connection Size
3/4 in x 3/4 in x 3/4 in x 3/4 in

Details

Connection Type
Socket Weld x Socket Weld x Socket Weld x Socket Weld
Body Material
Stainless Steel
Body Type
Cross
Max. Pressure
6000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.