Shop PARKER
See all product information
Create Account
Cylinder, DA, pvt&nose mnt with pin, 1 1/
- Mfr # 1.06DPSR07.00
- Zoro # G724937689
product price:Â
$
43.19
/ea
Key Features
Spring Extension Force
6 lb
For Fluid Type
Dry Filtered Air
Maximum Operating Pressure
250 psi
Cylinder Type
Round Body
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.06DPSR07.00
- Zoro #
- G724937689
- UPC #
- -
- Country of Origin
- United States
- Item
- Cylinder,DA, pvt&nose mnt with pin, 1 1/16"bore,7"strk
- Spring Extension Force
- 6 lb
- For Fluid Type
- Dry Filtered Air
- Maximum Operating Pressure
- 250 psi
- Cylinder Type
- Round Body
- System of Measurement
- Inch
- Number of Rods
- Single Rod
- Air Inlet Type
- NPT
- Maximum Operating Temperature
- 165 Degrees F
- Magnetic Piston
- Non-Magnetic Piston
- Series
- SR
- Cushion Type
- None
- Minimum Operating Temperature
- -10 Degrees F
- Cylinder Repair
- Non-Repairable
- Spring Retraction Force
- 15 lb
- Body Material
- Stainless Steel
- Body Material Grade
- 304
Dimensions
- Bore Diameter
- 1 1/16 in
- Stroke Length
- 7 in
- Rod Thread Length
- 3/4 in
- Rod Diameter
- 5/16 in
- Inlet Size
- 1/8 in
- Rod Thread Size
- 5/16"-24
Description
Cylinder,DA, pvt&nose mnt with pin, 1 1/16 In.bore,7 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 7 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.