Zoro Homepage

Cylinder mounting hardware

  • Mfr # 1347570044

  • Zoro # G914911253


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 3/4 in
Overall Width
1 3/8 in
System of Measurement
Inch
Thread Size
7/16"-20
Weight
0.55 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1347570044
Zoro #
G914911253
UPC #
-
Country of Origin
India

Dimensions

Overall Length
2 3/4 in
Overall Width
1 3/8 in
Thread Size
7/16"-20

Details

Item
Cylinder mounting hardware
System of Measurement
Inch
Weight
0.55 lb
Product Type
Coupler Alignment

Description

Cylinder mounting hardware

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.