Cylinder mounting hardware
Mfr # L076600200
Zoro # G114911244
product price: $20.69
/eaKey Features
Mount Type
Trunnion
Overall Length
1 1/2 in
Compatible with Brand
Parker
For Bore Diameter
11/16 in, 3/4 in, 1 1/2 in
Overall Height
1 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L076600200
Zoro #
G114911244
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 1/2 in
For Bore Diameter
11/16 in, 3/4 in, 1 1/2 in
Overall Height
1 3/4 in
Overall Width
1 1/8 in
Details
Mount Type
Trunnion
Item
Cylinder Mounting Hardware
Compatible with Brand
Parker
Product Type
Trunnion Bracket
System of Measurement
Inch
Compatible with Series
SR
Description
Cylinder Mounting Hardware, Mount Type Trunnion, For Bore Diameter 11/16 in, 3/4 in, 1 1/2 in, Overall Length 1 1/2 in, Overall Width 1 1/8 in, Overall Height 1 3/4 in, Compatible with Brand Parker, Compatible with Series SR, Product Type Trunnion Bracket, System of Measurement Inch
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.