Zoro Homepage

Cylinder mounting hardware

  • Mfr # L077150200

  • Zoro # G714847196


product price: $29.99
/ea

Key Features

Mount Type
Pivot Bracket
Includes
(2) Retainer Rings, Pin
Overall Length
2 in
Compatible with Series
SRD/SRDM
For Bore Diameter
3/4 in, 7/8 in, 1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L077150200
Zoro #
G714847196
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
For Bore Diameter
3/4 in, 7/8 in, 1 1/16 in
Overall Width
1 1/8 in
Overall Height
1 3/16 in

Details

Mount Type
Pivot Bracket
Item
Cylinder Mounting Hardware
Includes
(2) Retainer Rings, Pin
Compatible with Series
SRD/SRDM
Product Type
Pivot Bracket Assembly
System of Measurement
Inch
Compatible with Brand
Parker
Body Material
Stainless Steel

Description

Cylinder Mounting Hardware, Mount Type Pivot Bracket, For Bore Diameter 3/4 in, 7/8 in, 1 1/16 in, Body Material Stainless Steel, Overall Length 2 in, Overall Width 1 1/8 in, Overall Height 1 3/16 in, Compatible with Brand Parker, Compatible with Series SRD/SRDM, Includes (2) Retainer Rings, Pin, Product Type Pivot Bracket Assembly, System of Measurement Inch

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.