Cylinder mounting hardware
Mfr # L079710325
Zoro # G214847184
product price: $61.49
/eaKey Features
Mount Type
Clevis
Series
4MA; 4ML
Product Type
Fixed Clevis Kit
Compatible with Brand
Parker
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L079710325
Zoro #
G214847184
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
3 1/4 in
Details
Mount Type
Clevis
Item
Cylinder Mounting Hardware
Series
4MA; 4ML
Product Type
Fixed Clevis Kit
Compatible with Brand
Parker
System of Measurement
Inch
Standards
NFPA
Compatible with Series
4MA
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 3 1/4 in, Compatible with Brand Parker, Compatible with Series 4MA, Product Type Fixed Clevis Kit, Standards NFPA, Series 4MA; 4ML, System of Measurement Inch
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.