Zoro Homepage

Cylinder mounting hardware

  • Mfr # P1C-4KMDB

  • Zoro # G414847908


product price: $40.19
/ea

Key Features

Mount Type
Pivot Bracket
Includes
Rigid Bearing
Series
P1C
Overall Length
51 mm
Compatible with Series
P1D, P1F, P1P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1C-4KMDB
Zoro #
G414847908
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
51 mm
For Bore Diameter
32 mm
Overall Width
31 mm

Details

Mount Type
Pivot Bracket
Item
Cylinder Mounting Hardware
Includes
Rigid Bearing
Series
P1C
Compatible with Series
P1D, P1F, P1P
System of Measurement
Metric
Compatible with Brand
Parker
Weight
0.06 kg
Body Material
Aluminum (Bracket), Steel and PTFE (Bearing)
Product Type
Bracket
Standards
ISO 15552, ISO 21287

Description

Cylinder Mounting Hardware, Mount Type Pivot Bracket, For Bore Diameter 32 mm, Body Material Aluminum (Bracket), Steel and PTFE (Bearing), Overall Length 51 mm, Overall Width 31 mm, Compatible with Brand Parker, Compatible with Series P1D, P1F, P1P, Includes Rigid Bearing, Product Type Bracket, Standards ISO 15552, ISO 21287, Weight 0.06 kg, Series P1C, System of Measurement Metric

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.