Cylinder mounting hardware
Mfr # P1D-4QMYF
Zoro # G014847919
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Trunnion
Includes
Mounting Screws
Overall Length
182 mm
Series
P1D
Compatible with Brand
Parker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P1D-4QMYF
Zoro #
G014847919
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
182 mm
Overall Height
125 mm
For Bore Diameter
100 mm
Details
Mount Type
Trunnion
Item
Cylinder Mounting Hardware
Includes
Mounting Screws
Series
P1D
Compatible with Brand
Parker
Standards
ISO 15552
Body Material
Steel
Product Type
Flange Trunnion
System of Measurement
Metric
Compatible with Series
P1F, P1P
Description
Cylinder Mounting Hardware, Mount Type Trunnion, For Bore Diameter 100 mm, Body Material Steel, Overall Length 182 mm, Overall Height 125 mm, Compatible with Brand Parker, Compatible with Series P1F, P1P, Includes Mounting Screws, Product Type Flange Trunnion, Standards ISO 15552, Series P1D, System of Measurement Metric
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.