Shop PARKER
See all product information
Create Account
cylinder, sprng return, pvt&nose mnt, 9/16"
- Mfr # 0.56PSR06.00
- Zoro # G024936917
product price:Â
$
36.75
/ea
Key Features
Minimum Operating Temperature
-10 Degrees F
Rod Thread Length
1/2 in
Rod Diameter
3/16 in
Rod Thread Size
#10-32
Actuation Type
Air Extend, Spring Retract
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.56PSR06.00
- Zoro #
- G024936917
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Thread Length
- 1/2 in
- Rod Diameter
- 3/16 in
- Rod Thread Size
- #10-32
- Inlet Size
- #10-32
- Stroke Length
- 6 in
- Bore Diameter
- 9/16 in
Details
- Item
- cylinder,sprng return,pvt&nose mnt,9/16"bore,6"stroke
- Minimum Operating Temperature
- -10 Degrees F
- Actuation Type
- Air Extend, Spring Retract
- Magnetic Piston
- Non-Magnetic Piston
- Cushion Type
- None
- Cylinder Repair
- Non-Repairable
- System of Measurement
- Inch
- Maximum Operating Pressure
- 250 psi
- Number of Rods
- Single Rod
- Maximum Operating Temperature
- 165 Degrees F
- Body Material Grade
- 304
- Spring Extension Force
- 4 lb
- Series
- SR
- Air Inlet Type
- UNF
- Spring Retraction Force
- 4 lb
- Cylinder Type
- Round Body
- Body Material
- Stainless Steel
- For Fluid Type
- Dry Filtered Air
Description
cylinder,sprng return,pvt&nose mnt,9/16 In.bore,6 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 6 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force 4 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.