Shop PARKER
See all product information
Create Account
Cylinder, sprng rtrn, non-rot, nose mnt, 1
- Mfr # 1.25NRSR03.00
- Zoro # G424937668
product price:Â
$
46.59
/ea
Key Features
System of Measurement
Inch
Rod Diameter
7/16 in
Cushion Type
None
Cylinder Repair
Non-Repairable
Spring Extension Force
15 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.25NRSR03.00
- Zoro #
- G424937668
- UPC #
- -
- Country of Origin
- United States
- Item
- Cylinder,sprng rtrn, non-rot,nose mnt,1 1/4"bore,3"strk
- System of Measurement
- Inch
- Cushion Type
- None
- Cylinder Repair
- Non-Repairable
- Spring Extension Force
- 15 lb
- Air Inlet Type
- NPT
- Body Material Grade
- 304
- Maximum Operating Pressure
- 250 psi
- Magnetic Piston
- Non-Magnetic Piston
- Minimum Operating Temperature
- -10 Degrees F
- Body Material
- Stainless Steel
- Spring Retraction Force
- 15 lb
- Number of Rods
- Single Rod
- Actuation Type
- Air Extend, Spring Retract
- Series
- SR
- Maximum Operating Temperature
- 165 Degrees F
- For Fluid Type
- Dry Filtered Air
- Cylinder Type
- Round Body
Dimensions
- Rod Diameter
- 7/16 in
- End Cap Length
- 1/4 in
- Bore Diameter
- 1 1/4 in
- Stroke Length
- 3 in
- Rod Thread Size
- 7/16"-20
- Rod Thread Length
- 7/8 in
- Inlet Size
- 1/8 in
Description
Cylinder,sprng rtrn, non-rot,nose mnt,1 1/4 In.bore,3 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.