Cylinder, sprng rtrn, non-rot, nose mnt, 7/
- Mfr # 0.44NRSR06.00
- Zoro # G124937005
product price:Â
$
34.45
/ea
Key Features
Body Material Grade
304
Rod Thread Size
#10-32
Number of Rods
Single Rod
Spring Extension Force
2 lb
Stroke Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.44NRSR06.00
- Zoro #
- G124937005
- UPC #
- -
- Country of Origin
- United States
- Item
- Cylinder,sprng rtrn, non-rot,nose mnt,7/16"bore,6"strk
- Body Material Grade
- 304
- Number of Rods
- Single Rod
- Spring Extension Force
- 2 lb
- Series
- SR
- For Fluid Type
- Dry Filtered Air
- Spring Retraction Force
- 2 lb
- Body Material
- Stainless Steel
- Cylinder Type
- Round Body
- System of Measurement
- Inch
- Maximum Operating Temperature
- 165 Degrees F
- Maximum Operating Pressure
- 250 psi
- Cushion Type
- None
- Magnetic Piston
- Non-Magnetic Piston
- Air Inlet Type
- UNF
- Cylinder Repair
- Non-Repairable
- Minimum Operating Temperature
- -10 Degrees F
- Actuation Type
- Air Extend, Spring Retract
Dimensions
- Rod Thread Size
- #10-32
- Stroke Length
- 6 in
- Rod Diameter
- 3/16 in
- Bore Diameter
- 7/16 in
- Inlet Size
- #10-32
- Rod Thread Length
- 1/2 in
- End Cap Length
- 3/16 in
Description
Cylinder,sprng rtrn, non-rot,nose mnt,7/16 In.bore,6 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 6 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force 2 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.