Zoro Homepage

Data Cable

  • Mfr # 947341

  • Zoro # G716561311


product price: $183.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
M8
Cable Length
3 m
Minimum Operating Temperature
23 Degrees F
Maximum Operating Temperature
176 Degrees F
Features
Recommended Torque 0.4Nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
947341
Zoro #
G716561311
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 m

Details

End 1 Connection Type
M8
Minimum Operating Temperature
23 Degrees F
Item
Data Cable
Maximum Operating Temperature
176 Degrees F
Features
Recommended Torque 0.4Nm
For Use With
ClearConnect

Description

Data Cable, End 1 Connection Type M8, Cable Length 3 m, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature 23 Degrees F, Features Recommended Torque 0.4Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.