Zoro Homepage
This item is Discontinued.
Parker Diaphragm Valve, Pneumatic 3 Way, 1/2 In. PV-11-021

Diaphragm Valve, Pneumatic 3 Way, 1/2 In. (Discontinued)

  • Mfr # PV-11-021
  • Zoro # G1646951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV-11-021
Zoro #
G1646951
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Length
4 13/16 in

Details

Item
Pneumatic Diaphragm Valve
Body Material
PFA
Connection
Flare
Fluid Temp. Range
0 Degrees to 266 Degrees F
Max. Pressure
80 psi
Coefficient of Volume
1.9
Ambient Temp. Range
0 Degrees to 150 Degrees F
Valve Design
3 Way
Diaphragm Material
Modified PTFE

Description

Pneumatic Diaphragm Valve, Valve Design 3 Way, Pipe Size 1/2 in, Connection Flare, Coefficient of Volume 1.9, Length 4 13/16 in, Max. Pressure 80 psi, Ambient Temp. Range 0 Degrees to 150 Degrees F, Fluid Temp. Range 0 Degrees to 266 Degrees F, Diaphragm Material Modified PTFE, Body Material PFA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.