Zoro Homepage

Digital Gauge, 1/4 in NPT Threaded, Bottom Location

  • Mfr # SCJN-400-01-4MP

  • Zoro # G616244628


product price: $804.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5% of Full Scale
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT Threaded
Series
Service Junior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCJN-400-01-4MP
Zoro #
G616244628
UPC #
-
Country of Origin
Germany

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Battery Size
AA

Details

Item
Digital Gauge
Accuracy
+/-0.5% of Full Scale
Process Connection Location
Bottom
Process Connection Type
NPT Threaded
Series
Service Junior
Includes
SCA-1/4-EMA-3CF Adapter (1/4 in BSPP Female - M16x2 Female), SCA-EMA-3/3 Adapter (M16x2 Male - M16x2 Male), SCJN-xxx-x1 ServiceJunior (0.5%), SMA3-1500CF Measuring Hose (1500 mm - M16x2)
Process Connection Gender
Male
Number of Batteries Required
2
Pressure Measuring Units
bar, kg/cm², kPa, mbar, Mpa, psi
Display Screen Type
4 1/2 Digit
Includes Batteries
Batteries Included
IP Rating
IP67
Includes Calibration Certificate
No
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Maximum
50 Degrees C
Pressure Measurement - Maximum
5,801 psi
Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-10 Degrees C

Description

Digital Gauge, Accuracy +/-0.5 Percent of Full Scale, Nominal Dial Size 4 1/2 in, Process Connection Type NPT Threaded, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.