Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Acting Relief Valve, Steel, 26 gpm

  • Mfr # A04B2HZN

  • Zoro # G416246235


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Leakage
0.33 cc/min
Port Connection Dash Size
10
Inlet Pressure - Maximum
6,000 psi
Action Type
Direct Acting
Series
A04B2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A04B2HZN
Zoro #
G416246235
UPC #
-
Country of Origin
United Kingdom

Dimensions

Port Connection Dash Size
10
Overall Length
26 mm
Hex Size
26 mm
Overall Width
26 mm
Port Connection Size
26
Overall Height
4.43 in
Valve Cavity Size
C10-2

Details

Leakage
0.33 cc/min
Inlet Pressure - Maximum
6,000 psi
Action Type
Direct Acting
Series
A04B2
Flow Rate - Maximum
26 gpm
Body Finish
Zinc Coated
Number of Ways
Two-Way
Operating Temperature - Minimum
-30 Degrees F
Mounting
Screw-In
Standards
ISO 4406 18/16/13, SAE (Filter)
Valve Control
Pressure Relief
Item
Direct Acting Relief Valve
Adjustment Method
Screwdriver
Includes Seals
Seals Included
Pressure Setting - Maximum
6,000 psi
Operating Temperature - Maximum
250 Degrees F
Cartridge Material
Steel
Includes Filter
Filter Included
Actuation Mechanism
Pressure
Body Material
Steel
Fluid Viscosity - Maximum
2,000 SUS
Seal Material
Nitrile
For Media
Mineral Oil, Synthetic Oil
Return Mechanism
Spring

Description

Direct Acting Relief Valve, Body Material Steel, Valve Action Not Applicable, Adjustment Method Screwdriver, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Pressure, Overall Length 26 mm, Overall Width 26 mm, Overall Height 4.43 in, Flow Rate - Maximum 26 gpm, Voltage Not Applicable, Pressure Setting - Maximum 6,000 psi, Port Connection Dash Size 10, Center Position Not Applicable, Port Connection Type Not Applicable, Hex Size 26 mm, Port Connection Gender Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Carbon-black extracts, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.