Double Break Away Clamp, Zinc, Double, Steel (Yoke and Brace)

  • Mfr # 5006-4

  • Zoro # G716342552


product price:  $27.79
/ea

Key Features

For Use With
4200 Series Couplers; 8200 Series Couplers; 8450 Series Couplers
Features
Pioneer Breakaway Clamps are Compatible with 1/2 in Body Size Pioneer Agricultural Couplers that Have 1 1/2 in Diameter Push-Pull/Double Acting Sleeves, When Properly Installed in the Clamp the Coupling will Disconnect and Valves will Automatically Close in the Case of a Breakaway
Clamp Style
Double
Application
Agricultural; Mobile Equipment; Tractors
Compatible Product Type
Quick Couplers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5006-4
Zoro #
G716342552
UPC #
-
Country of Origin
United States

Details

For Use With
4200 Series Couplers; 8200 Series Couplers; 8450 Series Couplers
Item
Double Break Away Clamp
Features
Pioneer Breakaway Clamps are Compatible with 1/2 in Body Size Pioneer Agricultural Couplers that Have 1 1/2 in Diameter Push-Pull/Double Acting Sleeves, When Properly Installed in the Clamp the Coupling will Disconnect and Valves will Automatically Close in the Case of a Breakaway
Clamp Style
Double
Application
Agricultural; Mobile Equipment; Tractors
Compatible Product Type
Quick Couplers
Material
Steel (Yoke and Brace)
Finish/Coating
Zinc

Description

Coupler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.